Beli glass vials di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. JOHNSON LEVEL Waterpass Digital (Sipat Digital)
    Mulai

    Rp3.599.900

    JOHNSON LEVEL Waterpass Digital (Sipat Digital)
    Deskripsi:
    Magnetic digital levels stick to steel, cast iron, and other ferrous metal surfaces to provide readings while keeping hands free to reposition components and materials. They are commonly used when grading steel-reinforced concrete and leveling metal studs, pipe, and conduit.
    atribut:
    • UNSPSC: 27111802
    • Accuracy (0° and 90°): ±0.10°
    • Accuracy (Other Angles) (°): ±0.20
    • Accuracy (Standard): ±0.10°
    • Display Type: LCD
    • Frame Material: Aluminium
    • Includes Battery: Yes
    • Magnet Type: Rare Earth
    • Magnetic: Magnetic
    • Measuring Range (Maximum): 90°
    • Measuring Range (Minimum): 0°
    • Measuring Units: Decimal; Degrees; Feet; Fractional; Inches; Meters; Millimeters; Percent
  2. STS Digital Level (Waterpass Digital)
    Mulai

    Rp1.299.900

    STS Digital Level (Waterpass Digital)
    Deskripsi:
    -Zero setting can be performed at any angle. Additionally, values can be fixed.-With strong magnet on the measurement surface, and it can be used even on a pipe due to concave groove.-If you turn the main unit upside down, mistakes in reading are prevente-For inclination measurement.
    atribut:
    • Color: Black
    • WidthxLength: 4.5x300mm
    • Thickness: 1.5mm
    • Max Bundling Diameter: 82mm
    • Min bundling diameter: 5mm
    • Tensile Strength (N): 280
    • Purpose of Use: For inclination measurement.
  3. BESTIR 1/2inch Dr. Socket Set (Kunci Soket Set)
    Mulai

    Rp199.900

    BESTIR 1/2inch Dr. Socket Set (Kunci Soket Set)
    Deskripsi:
    91107 Daftar konfigurasi produk:10 BUAH: Selongsong segi enam 1/4 (5, 6, 7, 8, 9, 10, 11, 12, 13, 14) mm1 PCS 1/4-momen pos (50mm)1 PCS 1/4" kunci pas ratchet
    atribut:
    • Drive Size (inch): 1/2
  4. DEWALT I-Beam Level
    Mulai

    Rp999.900

    DEWALT I-Beam Level
    Deskripsi:
    More lightweight than box levels, I-beam levels are great for a variety of construction projects. Used by carpenters, electricians, plumbers, machinists, and many more tradesmen and professionals, these rugged, impact-resistant levels help ensure that everything is straight and plumb.
    atribut:
    • Features: Center Vial, Shock Resistant, Matte Finish
    • Accuracy (inch): 0.0005
    • Magnetic/Nonmagnetic: Nonmagnetic
    • Frame Material: Aluminium
    • Color: Yellow
    • Lighted Vials: No
    • Magnet Type: None
    • Number of Level Vials: 1
    • Number of Plumb Vials: 2
    • Total Number of Vials: 3
    • UNSPSC: 27111802
    • Vial Material: High Impact Acrylic
    • Vial Type: Block
  5. Ebisu Diamond Digital Level (Waterpass Digital)
    42%
    Mulai

    Rp4.799.900

    Ebisu Diamond Digital Level (Waterpass Digital)
    Deskripsi:
    Usage:Horizontal, vertical, rising, angle, gradient measurements.
    atribut:
    • Length (mm): 600
    • Thickness (mm): 26
    • Height (mm): 60.5
    • Weight (g): 748
    • Vial Sensitivity: 0.35mm/m=0.0201degree
    • Purpose of Use: For measurement of horizontal, vertical, rising, angle, or slope.
  6. SIEMENS SITRANS Probe LU Ultrasonic Level Transmitter
    Mulai

    Rp129.999.900

    SIEMENS SITRANS Probe LU Ultrasonic Level Transmitter
    Deskripsi:
    SITRANS Probe LU Ultrasonic level transmitter: continuous, non-contact, up to 12m (40 ft) range. Monitors level and volume in liquids and slurries. With optional PROFIBUS PA. Enclosure/Cable Inlet: Plastic (PBT), 2 x 1/2" NPT (no cable glands supplied) Range / Transducer material: 6 meter (20 ft), PVDF Copolymer Process Connection: 2" NPT ((Taper), ANSI/ASME B1.20.1) Communication / Output: 4-20mA, HART Approval: FM, Class 1, Div 2
    atribut:
    • Export Control Regulations: ECCN : EAR99I/AL : N
    • Net Weight (kg): 2.2
    • Packaging Dimension (mm): 198x409x137
    • Commodity Code: 90261029
    • Country of Origin: Canada
  7. Alwsci Vial Sample
    BARU
    Mulai

    Rp2.599.900

    Alwsci Vial Sample
    Deskripsi:
    Storage Vial, Clear Liquid Sampling Sample Glass Thread Bottles, Capacity 20ml With 18-400 Black Screw Cap, Pe liner, Pack of 100 by Alwsci1. Size - 20ml2. High Quality Glass Made - Made From Clear Type 1 Class B Borosilicate Glass, Hard and Durable, Long -lasting, Can Be Used Repeatedly3. Black Polypropylene Caps - All Vials Come with Screw -On Black Polypropylene Caps & Pe Liner Attached. The Cap Finish: Clear Glass 18-400 Thread.4. Easy to Carry - Perfect for Travel, and Conveniently Fits in Your Purse. With Screw Cap, Good Sealing, Avoid Leaking.5. Application - Ideal for General Laboratory Using Sample Bottle, Reagents Bottle, Storing Small Amount of Chemical Solutions and Fumes.also can be used for cosmetic liquid, essential oil etc.
  8. Shinwa Rules Waterpass Digital Anti Debu dan Air (Blue Level Pro2) (Sipat Digital)
    Mulai

    Rp3.499.900

    Shinwa Rules Waterpass Digital Anti Debu dan Air (Blue Level Pro2) (Sipat Digital)
    Deskripsi:
    Level that can measure rise, angle, and gradient in addition to horizontal and vertical measurements
    atribut:
    • Bubble tube accuracy: +/- 1.0mm / m = +/- 0.0573 degrees
    • Auto Power OFF: Approx. 10 minutes
    • Power Supply: 2 AAA alkaline batteries (The supplied battery is used as a monitor battery)
    • Dimensions (mm): 600x56x26
    • Material: Body, digital module: aluminum, ABS resin, polycarbonate resin, bubble tube: acrylic resin, liquid: petroleum-based liquid
    • Bubble tube sensitivity: 0.35mm / m = 0.0201 degrees
    • Digital Display: [Minimum unit] Angle: 0.05 degrees, Slope: 0.1%, Rise: 1mm / m
    • Display Accuracy: Digital: 0 degrees, 90 degrees: +/- 0.1 degrees, other than 0 degrees, 90 degrees: +/- 0.2 degrees
    • Dust And Waterproof Performance: IP65 equivalent
    • Operating Temperature Range (°C): -10 to 50
    • Weight (g): 560 (including battery)
  9. Mitutoyo Protaktor Digital
    Mulai

    Rp8.599.900

    Mitutoyo Protaktor Digital
    atribut:
    • Cross Axis Error: Minimal
    • Standard Accessories : Plastic Case
    • Temperature Operating (°C): -5 to 50 (23°F to 122°F)
    • Temperature Storage (°C): -20 to 65 (-4°F to 149°F)
  10. PROTO Master Tool Set (Set Perkakas)
    Mulai

    Rp13.999.900

    PROTO Master Tool Set (Set Perkakas)
    Deskripsi:
    This tool set features a variety of cutting tools, deburring and finishing tools, drilling, extracting, and tapping tools, electrical and telecomm tools, hex keys, inspection and retrieving tools, lights, measuring tools, nut drivers and nutsetters, pliers, prybars and pullers, putty knives and scrapers, screwdrivers, sockets and accessories, striking tools, and wrenches.
  11. Sola Waterpass Digital (Digital Level) (Sipat Digital)
    Mulai

    Rp7.999.900

    Sola Waterpass Digital (Digital Level) (Sipat Digital)
    Deskripsi:
    Standard digital levels have a nonmagnetic frame for leveling and plumbing any type of surface. They are commonly used to level and plumb wood framing, drywall, and tile.
    atribut:
    • UNSPSC: 27111802
    • Accuracy (0° and 90°): ±0.05°
    • Accuracy (Inverted) (inch): 0.0005
    • Accuracy (Standard) (inch): 0.0003
    • Battery Size: AAA
    • Color: Black; Red
    • End Cap Type: Permanent End Caps
    • Frame Material: Aluminium
    • Includes Battery: Yes
    • Level Indicator: Audible; Visual
    • Magnetic: Nonmagnetic
    • Measurement Function: Level; Plumb
    • Measuring Range (Maximum): 180°
    • Measuring Range (Minimum): 0°
    • Measuring Units: Decimal; Degrees; Feet; Fractional; Inches; Meters; Millimeters; Percent
    • Number of Level Vials: 1
    • Number of Plumb Vials: 1
    • Overall Height (inch): 2 1/2
    • Overall Width (inch): 1
    • Preset Angles: 0°
    • Resolution: 0°
    • Total Number of Vials: 2
    • Use Location: Indoor; Outdoor
    • Vial Illumination: Luminous Strip
    • Vial Material: Plastic
    • Vial Shape: Block
    • Vial Types Included: Level Vials
  12. KOD Digital Level (Waterpass Digital)
    Mulai

    Rp1.499.900

    KOD Digital Level (Waterpass Digital)
    Deskripsi:
    -Easy to see a digital display.-Pocketable compact design.-With magnet and V-shape groove on the measurement surface.-Simple procedures, with self-calibration function.-With the horizontal/vertical vial.-In scenes where any angles are measured.
    atribut:
    • Dimensions: 135x210x30mm
    • Nominal Dimension: 125mm
    • Angular Precision: Within 100mm±0.1mm
  13. KOD Aluminium Level (Waterpass)
    36%
    Mulai

    Rp229.900

    KOD Aluminium Level (Waterpass)
    Deskripsi:
    -Professional aluminum I-beam level.-Robust with the edge cover.-Large easy-to-see vials.-Convenient for steel work with iron frame magnets measurement.-For horizontal/vertical, and 45° measurements.
  14. TRUSCO Aluminium Level (Waterpass)
    59%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp269.900

    TRUSCO Aluminium Level (Waterpass)
    atribut:
    • Precision: 2.00 mm / m = + / to 0.1146 within
    • Purpose of Use: For horizontal/vertical, and 45°measurements.
    • Sensitivity: 0.66mm / m = 0.0382 degree
    • Specifications: 45degree Measurable (No Bubble Tube in 150mm)
  15. STS Digital Level with Laser (Waterpass Digital)
    Mulai

    Rp3.099.900

    STS Digital Level with Laser (Waterpass Digital)
    atribut:
    • Weight (g): 690
    • Power: AAA batteries x2 book
    • Minimum: (Percent displayed to two decimal places in terms of units in the 0.1 degree) 0.1 degree
    • Dimension (Length L x Width W x Thickness) (mm): 600x60x27
    • Display: Buzzer sound (switchable degree /%) 0 degree / 45 degree / 90 degree position when a liquid crystal display
    • Light Source: 635nm red semiconductor laser
    • Operating Temperature and Humidity Range: -5deg C - (non-condensing) 90% less than +50 deg C
    • Beam Diameter: (- 300LX when 200 interior illuminance) phi3mm about 5m in irradiation position
    • Optical Output: Less than 1mW Class 2 (JIS C6802: 2005)
    • Purpose of Use: For horizontal, parallel, or inclination measurement. For horizontal/vertical management of strut or assembled woods. For slope management of pipe, etc.
  16. Non Brand Weighing Calibration
    Mulai

    Rp2.999.900

  17. KRISBOW Dead Blow Hammer Fiberglass Handle (Martil / Palu Dead Blow)
    Mulai

    Rp109.900

  18. Arduino Uno Rev3 Microcontroller Board
    Mulai

    Rp1.499.900

    Arduino Uno Rev3 Microcontroller Board
    Deskripsi:
    Revision 3 (R3) of the Arduino UNO. Compared to the previous UNO, the IOREF pin has been added next to the RESET pin, and the SDA and SCL pins have been added next to the AREF pin. The USB interface is equipped with an ATmega16U2, which further increases sketch transfer speeds. The main chip is an AVR (ATmega328).
    atribut:
    • Analog Input Pins: 6
    • Digital I/O Pins: 14 (of which 6 provide PWM output)
    • Dimensions (mm): 68.6 x 53.4
    • Flash Memory (KB): 32 (ATmega328P) of which 0.5 KB used by bootloader
    • FlashRAM: 16
    • Micro Controller: ATmega328
    • Operating Voltage (V): 7 to 12
Daftar Harga glass vials Terbaru October 2026
JOHNSON LEVEL Waterpass Digital (Sipat Digital)Rp3.599.900
KOD Digital Level (Waterpass Digital)Rp2.199.900
STS Digital Level (Waterpass Digital)Rp1.299.900
BESTIR 1/2inch Dr. Socket Set (Kunci Soket Set)Rp199.900
DEWALT I-Beam LevelRp999.900
Ebisu Diamond Digital Level (Waterpass Digital)Rp4.799.900
SIEMENS SITRANS Probe LU Ultrasonic Level TransmitterRp129.999.900
Alwsci Vial SampleRp2.599.900
Shinwa Rules Waterpass Digital Anti Debu dan Air (Blue Level Pro2) (Sipat Digital)Rp3.499.900
Mitutoyo Protaktor DigitalRp8.599.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)